Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 1/3 HP
Mfr # 4KHH4
Zoro # G2909821
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHH4
- Zoro # G2909821
- UPC # 190735328088
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Length | 7 in |
Width | 3 5/8 in |
Shaft Height | 2.625 in |
Shaft Dia. | 0.625 in |
Height | 4 in |
Overall Length | 7 in |
Overall Width | 3.8 in |
Overall Height | 4 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1/2 in |
Shaft Length | 2 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Packing, Shaft Length 2 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Variable Area Flowmeter, 104 Scfh Glass Flmtr (VA1043)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- TACO Hy Air Vent- Minimum Of 2 (418-4)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHP2)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- STENNER #2 Pump Tube PK2 (UCCP202)
- Dayton Pump Heads