Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/2 In., 1/3 HP
Mfr # 4KHG7
Zoro # G0335474
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1/2 in
- Recommended Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHG7
- Zoro # G0335474
- UPC # 190735328026
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Length | 7 in |
Height | 4 in |
Width | 3 3/4 in |
Shaft Height | 2.625 in |
Shaft Dia. | 0.63 in |
Overall Width | 3.8 in |
Overall Height | 4 in |
Overall Length | 7 in |
Shaft Length | 2 5/8 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Packing, Shaft Length 2 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- URREA Vertical lift pump for chemicals (2363VQ)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHG9)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Pump Head, 3 HP, 2x 1 1/2 In. (4JMY7)
- STENNER #1 Pump Tube PK2 (UCCP201)
- Dayton Pump Heads