Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 1 In., 3 HP
Mfr # 4KHN9
Zoro # G0532576
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1 in
- Shaft Dia. 0.787 in
- Pump Body Material 316 Stainless Steel
- GPM @ 25 PSI 24.7 gpm
- Gear Fortron PPS Spur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHN9
- Zoro # G0532576
- UPC # 190735328460
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 1 in |
Shaft Dia. | 0.787 in |
Height | 8 3/4 in |
Width | 8 3/4 in |
Length | 14 1/2 in |
Overall Height | 8.8 in |
Overall Length | 14.5 in |
Overall Width | 8.8 in |
Shaft Outer Diameter | 3/4 in |
Connection Size | 1 in |
Description
Rotary Gear Pump Head, Body Material 316 Stainless Steel, Compatible Motor Frame 182TC/184TC, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 23.9 gpm, Seal Type Mechanical, Shaft Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- RECTORSEAL Smooth Bore Drain Hose 5/8 in x 65 ft (83005)
- SERENELIFE Dc Electric Sup Pump (SLPUMP10)
- SUPERIOR 1/3 HP Plastic Sump Pump with Vertical Float Switch (92342)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC9)
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP (41TK11)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- Dayton Rotary Pumps