Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1 In., 1 HP
Mfr # 4KHJ9
Zoro # G0494636
original price:
$301.77
18% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1 in
- Recommended Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHJ9
- Zoro # G0494636
- UPC # 190735328224
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1 in |
Width | 4 in |
Length | 6 in |
Height | 5 1/4 in |
Shaft Dia. | 0.625 in |
Shaft Height | 3.5625 in |
Overall Width | 4 in |
Overall Height | 5.3 in |
Overall Length | 6 in |
Shaft Length | 3 5/8 in |
Connection Size | 1 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 23.1 gpm, Seal Type Lip, Shaft Length 3 5/8 in, Seal Material Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Cup "D" Seal C216 Series Tri-Clover & Ampco (216D-80-3P)
- ZOELLER Kit, Long Cycle (10-0001)
- DWYER INSTRUMENTS Mini-Size Flow Switch Brass (V6EPB-B-S-6-0)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- DAYTON Pump Head, 3/4 HP, 1 1/4 x 3/4 In. (4JMY3)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHH5)
- Dayton Pump Heads