Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1 In., 1 HP
Mfr # 4KHH6
Zoro # G0990832
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1 in
- Recommended Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KHH6
- Zoro # G0990832
- UPC # 190735328101
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1 in |
Shaft Dia. | 0.625 in |
Height | 5 1/4 in |
Shaft Height | 3.5625 in |
Length | 7 1/2 in |
Width | 4 in |
Overall Length | 7.5 in |
Overall Height | 5.3 in |
Overall Width | 4 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1 in |
Shaft Length | 3 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 23.1 gpm, Seal Type Packing, Shaft Length 3 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pond Pump, 1 hp, 115V AC, Plastic Housing (55MU71)
- ARO Plug, Small (96353)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' (FSW2-DNPN-60)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHH4)
- DAYTON Centrifugal Pump Head, 5 HP, Bronze (10X668)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHF7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- GRUNDFOS Kit, head SD-S-1-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751104)
- Dayton Pump Heads