Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 1 In., 1 1/2 HP
Mfr # 4KHC9
Zoro # G3000444
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1 in
- Shaft Dia. 0.787 in
- Shaft Material Stainless Steel
- Height 9 in
- Temp. Range 32 Degrees to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHC9
- Zoro # G3000444
- UPC # 190735327791
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 1 in |
Shaft Dia. | 0.787 in |
Height | 9 in |
Length | 12 3/4 in |
Width | 9 in |
Overall Length | 12.8 in |
Overall Height | 9 in |
Overall Width | 9 in |
Connection Size | 1 in |
Shaft Outer Diameter | 3/4 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame 182TC/184TC, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 23.9 gpm, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- SHURFLO Pump Valve Kit (94-390-05)
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J (185330)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- DAYTON Rotary Pump, 1Phase, 125psi, 1HP (41TK07)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, SS, Bypass (PA 711)
- Dayton Rotary Pumps