Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP
Mfr # 4KHF7
Zoro # G1534976
original price:
$811.73
64% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1 1/4 in
- Recommended Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHF7
- Zoro # G1534976
- UPC # 190735327937
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1 1/4 in |
Length | 11 7/8 in |
Width | 4 in |
Shaft Height | 3.5625 in |
Height | 5 1/8 in |
Shaft Dia. | 0.75 in |
Overall Width | 4 in |
Overall Length | 11.9 in |
Overall Height | 5.1 in |
Shaft Length | 3 5/8 in |
Connection Size | 1 1/4 in |
Shaft Outer Diameter | 3/4 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 19.5 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 3 hp, Connection Size 1 1/4 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 23.9 gpm, Seal Type Mechanical, Shaft Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Bevel Tool, Corrosion Resistant (02022)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-6-0)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ1)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Bronze (10X667)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Rotary Gear Pump Head, 1 In. , 1 (4KHK6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- Dayton Pump Heads