Shop All Rotary Pumps
Dayton
Rotary Gear Pump, 1/2 HP, 120/240V
Mfr # 349GL3
Zoro # G4389229
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Coupled
- Pump Type Close Coupled
- HP 1/2 hp
- Voltage 120/240
- Agency Compliance CSA,UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 349GL3
- Zoro # G4389229
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Height (In.) | 3.625 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.5 in |
Length (In.) | 7 in |
Overall Height | 3.6 in |
Overall Width | 2.5 in |
Overall Length | 7 in |
Manufacturer Warranty Length | 1 yr |
Description
Rotary Gear Pump, Operating Pressure - Maximum 100 psi, Viscosity - Maximum 550 SUS, Phase Single, Nameplate Voltage 120/240V AC, Motor Enclosure Open Dripproof, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Gear Design Spur, Gear Material Bronze, Seal Type Mechanical, Seal Material Buna-N, Carbon, Ceramic, Body Material Bronze, Shaft Material Bronze, Compatible Motor Frame 48YZ, Flow Rate @ 100 psi 3.6 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X015-XC-AAAAXXX)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Pump, Close, 125psi, Cast Iron, 3HP (41TK21)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- DAYTON Rotary Pump, 1Phase, 125psi, Cst Iron, 1HP (41TK05)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (113A060F31CA 250)
- Dayton Rotary Pumps