Dayton

Rotary Brush, 1 1/2 L Brush, White


original price: $83.81
9% off
new price: $75.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bristle Color White
  • Brush Length 1 1/2
  • Bristle Material Polypropylene
  • Bristle Length 1 1/2 in
  • For Use With Mfr. No. 40PM20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Brush Length 1 1/2
Bristle Length 1 1/2 in
Bristle Dia. 0.7 mm
Trim Length 1 1/2 in
Block Size 17 in
Bristle Diameter 0.03 in
Machine Size 17 in
Pad/Brush Size 17 in
Brush Size 17 in
Brush Diameter 16 7/8 in
Fits Machine Size 17 in

Details

Bristle Color White
Bristle Material Polypropylene
Item Rotary Brush
For Use With Mfr. No. 40PM20
Material Polypropylene
Application Scrubbing
Floor Application Scrubbing
Pad/Brush Shape Round
Compatible with Manufacturer Part Number AS430C-US
Shape Round

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 17 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 16 7/8 in, Trim Length 1 1/2 in, Block Size 17 in, Compatible with Manufacturer Part Number AS430C-US, Bristle Diameter 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.