Shop All Room Air Conditioner Motors
Dayton
Room Air Conditioner Motor, 1/10 HP, Stud
Mfr # 45EX60
Zoro # G4596186
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,501-1,600
- No. of Speeds 3
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45EX60
- Zoro # G4596186
- UPC # 190735892992
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 6 3/4 in |
Stud Size | #8-32 x 1-1/4 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 60 in |
Body Dia. | 4 15/16 in |
Length Less Shaft | 4 15/16 in |
Bolt Circle Dia. | 4 1/2 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.5 A, 42Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 60 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- CLIMAX METAL PRODUCTS 2C-162-A Two-Piece Clamping Collar (2C-162-A)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12V, Pressure Line, 10 micron, Outside-In (MF0059473)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC1)
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC3)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA9)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- Dayton HVAC Motors