Shop All Room Air Conditioner Motors
Dayton
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # 5WJC1
Zoro # G1193482
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 4
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WJC1
- Zoro # G1193482
- UPC # 190735354384
- Country of Origin Multiple
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 10 in |
Length Less Shaft | 5 3/8 in |
Bolt Circle Dia. | 4 11/16 in |
Lead Length | 60 in |
Body Dia. | 4 7/8 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #8-32 UNC |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 1.7 A, 42Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 60 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (AX54)
- VIKING Air Amplifier Kit, w/Drying System (VT9804)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC4)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC3)
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz (45EX58)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA9)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- Dayton Room Air Conditioner Motors