Shop All Room Air Conditioner Motors
Dayton
Room Air Cond Mtr, PSC, OAO, 1050 RPM
Mfr # 5WJA9
Zoro # G0279991
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 4
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WJA9
- Zoro # G0279991
- UPC # 190735354360
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 59 in |
Stud Size | #8-32 UNC |
Body Dia. | 5 in |
Bolt Circle Dia. | 4 11/16 in |
Length Less Shaft | 4 5/8 in |
Shaft Length | 8 1/2 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 277V AC, Full Load Amps 0.70 A, 42Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 59 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSR02.00)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-5/8 In (Q1X1 5/8)
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud (45EX60)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC5)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC4)
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- Dayton HVAC Motors