Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, Nonvented, O.D 65 In
Mfr # 3AZJ8
Zoro # G0285887
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 65 in
- Curb Square I.D. (In.) 62 in
- Damper Size (In.) 59-1/2 x 59-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3AZJ8
- Zoro # G0285887
- UPC # 190735279779
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 59-1/2 x 59-1/2 |
Curb Inside Length | 62 |
Curb Outside Dimensions | 65 in x 65 in |
Overall W x L | 69 in |
Overall Width | 69 in |
Curb Outside Length | 65 in |
Curb Height | 12 in |
Curb Inside Dimensions | 62 x 62 in |
Overall H x W | 69 in |
For Fan Base Size | 66 1/2 in |
Flashing Flange Width | 2 in |
Curb Inside Width | 62 in |
Overall Dimensions H x L x W | 69 in |
Damper Tray Size | 59 1/2 in x 59 1/2 in |
Curb Outside Width | 65 in |
Description
Roof Curb, For Fan Base Size 66 1/2 in, Curb Height 12 in, Curb Inside Width 62 in, Curb Outside Width 65 in, Material Steel, Standards UL 705, For Use With 66 1/2 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 62, Curb Outside Length 65 in, Curb Shape Square, Damper Tray Size 59 1/2 in x 59 1/2 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x29", MERV 11 (5W445)
- BESTVENTS Foundation Auto Vent Gray (306MGR)
- CARLIN 5020002S 50200 Primary (5020002S)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD (2RB82)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD (2RB81)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In (3AZJ1)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- Dayton Non-Ventilated Roof Curbs