Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, Nonvented, 40 In
Mfr # 24Y860
Zoro # G4611661
product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 38 1/2 in
- Curb Square I.D. (In.) 35 1/2 in
- Damper Size (In.) 27 X 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24Y860
- Zoro # G4611661
- UPC # 190735200346
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 27 X 27 |
Overall Width | 42 1/2 in |
Overall W x L | 42 1/2 in |
Overall H x W | 42 1/2 in |
Curb Inside Length | 35.5 |
Curb Inside Width | 35 1/2 in |
Flashing Flange Width | 2 in |
Overall Dimensions H x L x W | 42 1/2 in |
Curb Outside Dimensions | 38 1/2 in x 38 1/2 in |
Damper Tray Size | 27 in x 27 in |
For Fan Base Size | 40 in |
Curb Height | 12 in |
Curb Inside Dimensions | 35.5 x 35 1/2 in |
Curb Outside Length | 38 1/2 in |
Curb Outside Width | 38 1/2 in |
Description
Roof Curb, For Fan Base Size 40 in, Curb Height 12 in, Curb Inside Width 35 1/2 in, Curb Outside Width 38 1/2 in, Material Steel, Standards UL 705, For Use With 40 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 35.5, Curb Outside Length 38 1/2 in, Curb Shape Square, Damper Tray Size 27 in x 27 in, Features Flashing Flange, One Welded Corner, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33A)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In (3AZH9)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In (3AZJ4)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- Dayton Non-Ventilated Roof Curbs