Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 50 1/2 In O D
Mfr # 5EFJ3
Zoro # G0246671
product price: $440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 50 1/2 in
- Curb Square I.D. (In.) 47 1/2 in
- Damper Size (In.) 39 x 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFJ3
- Zoro # G0246671
- UPC # 190735343524
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 39 x 39 |
Curb Outside Width | 50 1/2 in |
Curb Inside Width | 47 1/2 in |
Curb Inside Dimensions | 47.5 x 47 1/2 in |
Damper Tray Size | 39 in x 39 in |
Curb Outside Length | 50 1/2 in |
Overall W x L | 50 1/2 in |
Overall Dimensions H x L x W | 50 1/2 in |
For Fan Base Size | 52 in |
Curb Height | 12 in |
Curb Inside Length | 47.5 |
Overall Width | 50 1/2 in |
Overall H x W | 50 1/2 in |
Flashing Flange Width | 2 in |
Curb Outside Dimensions | 50 1/2 in x 50 1/2 in |
Description
Roof Curb, For Fan Base Size 52 in, Curb Height 12 in, Curb Inside Width 47 1/2 in, Curb Outside Width 50 1/2 in, Material Steel, Standards UL 705, For Use With 52 in square base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 47.5, Curb Outside Length 50 1/2 in, Curb Shape Square, Damper Tray Size 39 in x 39 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Makeup Feeder (25-A)
- RHEEM 47-22861-03 Limit Switch - (47-22861-0)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- KOCH Panel Filter, 3-Ply, 20x60-63, MERV7 (132-2020-03)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In (3AZJ8)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- Dayton Non-Ventilated Roof Curbs