Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 44 1/2 In OD
Mfr # 2RB82
Zoro # G2078081
product price: $354.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 44 1/2 in
- Curb Square I.D. (In.) 41 1/2 in
- Damper Size (In.) 39 x 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB82
- Zoro # G2078081
- UPC # 190735229699
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 39 x 39 |
Curb Outside Length | 44 1/2 in |
Curb Inside Width | 41 1/2 in |
Flashing Flange Width | 2 in |
Overall W x L | 48 1/2 in |
Curb Inside Dimensions | 41.5 x 41 1/2 in |
Curb Outside Width | 44 1/2 in |
Curb Inside Length | 41.5 |
Curb Outside Dimensions | 44 1/2 in x 44 1/2 in |
Overall Width | 48 1/2 in |
For Fan Base Size | 46 in |
Damper Tray Size | 39 in x 39 in |
Curb Height | 12 in |
Overall H x W | 48 1/2 in |
Overall Dimensions H x L x W | 48 1/2 in |
Description
Roof Curb, For Fan Base Size 46 in, Curb Height 12 in, Curb Inside Width 41 1/2 in, Curb Outside Width 44 1/2 in, Material Steel, Standards UL 705, For Use With 46 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 41.5, Curb Outside Length 44 1/2 in, Curb Shape Square, Damper Tray Size 39 in x 39 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- TSURUMI Mechanical Seal (521-008)
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD (2RB81)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In (3AZJ8)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- Dayton Non-Ventilated Roof Curbs