Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 40 1/2 In OD
Mfr # 2RB81
Zoro # G0267583
product price: $316.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 40 1/2 in
- Curb Square I.D. (In.) 37 1/2 in
- Damper Size (In.) 35 x 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB81
- Zoro # G0267583
- UPC # 190735229682
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 35 x 35 |
Overall W x L | 44 1/2 in |
Curb Inside Length | 37.5 |
Damper Tray Size | 35 in x 35 in |
Overall Width | 44 1/2 in |
Curb Outside Width | 40 1/2 in |
For Fan Base Size | 42 in |
Flashing Flange Width | 2 in |
Curb Inside Width | 37 1/2 in |
Curb Height | 12 in |
Overall H x W | 44 1/2 in |
Curb Outside Length | 40 1/2 in |
Overall Dimensions H x L x W | 44 1/2 in |
Curb Inside Dimensions | 37.5 x 37 1/2 in |
Curb Outside Dimensions | 40 1/2 in x 40 1/2 in |
Description
Roof Curb, For Fan Base Size 42 in, Curb Height 12 in, Curb Inside Width 37 1/2 in, Curb Outside Width 40 1/2 in, Material Steel, Standards UL 705, For Use With 42 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 37.5, Curb Outside Length 40 1/2 in, Curb Shape Square, Damper Tray Size 35 in x 35 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ENDCAP(BIGEND)GV 30GA 5"" (GV0723)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- CASABLANCA Sloped Ceiling Adapter (61706)
- 3M CUNO Filter-Coffee Machine For - Part# Ap717 (AP717)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 27 In (3AZH7)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In (3AZJ4)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- Dayton Non-Ventilated Roof Curbs