Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 27 1/2 In OD
Mfr # 2RB78
Zoro # G0349955
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 27 1/2 in
- Curb Square I.D. (In.) 24 1/2 in
- Flashing Flange (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RB78
- Zoro # G0349955
- UPC # 190735229651
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Overall Dimensions H x L x W | 31 1/2 in |
Overall W x L | 31 1/2 in |
For Fan Base Size | 29 in |
Curb Outside Dimensions | 27 1/2 in x 27 1/2 in |
Curb Inside Dimensions | 24.5 in x 24 1/2 in |
Curb Height | 12 in |
Curb Inside Width | 24 1/2 in |
Flashing Flange Width | 2 in |
Overall H x W | 31 1/2 in |
Curb Outside Length | 27 1/2 in |
Overall Width | 31 1/2 in |
Curb Inside Length | 24.5 in |
Curb Outside Width | 27 1/2 in |
Description
Roof Curb, For Fan Base Size 29 in, Curb Height 12 in, Curb Inside Width 24 1/2 in, Curb Outside Width 27 1/2 in, Material Steel, Standards UL 705, For Use With 29 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 24.5 in, Curb Outside Length 27 1/2 in, Curb Shape Square, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- REZNOR Fan Motor, 115V, 1550 rpm, 0.06 HP (203310)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W747)
- JB INDUSTRIES Gauge (M2-250)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In (3AZJ1)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 53 In (3AZJ6)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- Dayton Non-Ventilated Roof Curbs