Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 20 1/2 In OD
Mfr # 2RB76
Zoro # G1423371
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 20 1/2 in
- Curb Square I.D. (In.) 17 1/2 in
- Damper Size (In.) 15 x 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB76
- Zoro # G1423371
- UPC # 190735229637
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 15 x 15 |
Damper Tray Size | 15 in x 15 in |
Curb Inside Width | 17 1/2 in |
Curb Outside Width | 20 1/2 in |
For Fan Base Size | 22 in |
Flashing Flange Width | 2 in |
Curb Outside Dimensions | 20 1/2 in x 20 1/2 in |
Curb Inside Length | 17.5 |
Overall Width | 24 1/2 in |
Curb Outside Length | 20 1/2 in |
Overall H x W | 24 1/2 in |
Curb Inside Dimensions | 17.5 x 17 1/2 in |
Curb Height | 12 in |
Overall Dimensions H x L x W | 24 1/2 in |
Overall W x L | 24 1/2 in |
Description
Roof Curb, For Fan Base Size 22 in, Curb Height 12 in, Curb Inside Width 17 1/2 in, Curb Outside Width 20 1/2 in, Material Steel, Standards UL 705, For Use With 22 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 17.5, Curb Outside Length 20 1/2 in, Curb Shape Square, Damper Tray Size 15 in x 15 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- MATTHEWS FAN CO Down Rod-72in-Bronze (72DR-BZ)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD (2RB82)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- DAYTON Roof Curb, Adustable Width (2ZV85)
- DAYTON Roof Curb, Adustable Width (2ZV84)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- Dayton Non-Ventilated Roof Curbs