Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 15 In O D
Mfr # 2RB74
Zoro # G0846334
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 15 in
- Curb Square I.D. (In.) 11 1/2 in
- Damper Size (In.) 9-1/2 x 9-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB74
- Zoro # G0846334
- UPC # 190735229613
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 9-1/2 x 9-1/2 |
For Fan Base Size | 16 in |
Overall Dimensions H x L x W | 19 in |
Curb Outside Dimensions | 15 in x 15 in |
Flashing Flange Width | 2 in |
Overall H x W | 19 in |
Curb Inside Width | 12 1/2 in |
Curb Outside Width | 15 in |
Curb Inside Dimensions | 11.5 x 12 1/2 in |
Curb Inside Length | 11.5 |
Overall Width | 19 in |
Curb Height | 12 in |
Curb Outside Length | 15 in |
Overall W x L | 19 in |
Damper Tray Size | 9 1/2 in x 9 1/2 in |
Description
Roof Curb, For Fan Base Size 16 in, Curb Height 12 in, Curb Inside Width 12 1/2 in, Curb Outside Width 15 in, Material Steel, Standards UL 705, For Use With 16 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 11.5, Curb Outside Length 15 in, Curb Shape Square, Damper Tray Size 9 1/2 in x 9 1/2 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- HONEYWELL Hm600Xrof1 Ro Water Filter For (HM600XROF1)
- DAYTON Circuit Board (1FEK6)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- DAYTON Roof Curb, Adustable Width (2ZV85)
- DAYTON Roof Curb, Adustable Width (2ZV84)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- Dayton Non-Ventilated Roof Curbs