Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV87
Zoro # G1715551
product price: $964.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 64 to 72 1/2
- Curb Square I.D. (In.) 60 to 68 1/2
- Flashing Flange (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZV87
- Zoro # G1715551
- UPC # 190735241738
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Flashing Flange Width | 4 in |
Curb Outside Width | 64 in to 72 1/2 in |
For Fan Base Size | 65 1/2 in to 71 in |
Curb Inside Width | 60 in to 68 1/2 in |
Curb Outside Dimensions | 64 in to 72 1/2 in |
Curb Inside Dimensions | 60 in to 68 1/2 in |
Curb Height | 12 in |
Description
Roof Curb, For Fan Base Size 65 1/2 in to 71 in, Curb Height 12 in, Curb Inside Width 60 in to 68 1/2 in, Curb Outside Width 64 in to 72 1/2 in, Material Steel, Standards UL 705, For Use With 65 1/2 in to 71 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, For Roof Type Flat, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- JET Air Cleaner Filters, For G4404355, 2 pk. (414705)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In (3AZH9)
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD (2RB76)
- Dayton Non-Ventilated Roof Curbs