Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV86
Zoro # G2710793
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 50 to 58 1/2
- Curb Square I.D. (In.) 46 to 54 1/2
- Damper Size (In.) 50 x 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZV86
- Zoro # G2710793
- UPC # 190735241721
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 50 x 50 |
Curb Inside Dimensions | 46 in to 54 1/2 in |
For Fan Base Size | 51 1/2 in to 57 in |
Curb Inside Width | 46 in to 54 1/2 in |
Curb Height | 12 in |
Damper Tray Size | 50 in x 50 in |
Flashing Flange Width | 4 in |
Curb Outside Dimensions | 50 in to 58 1/2 in |
Curb Outside Width | 50 in to 58 1/2 in |
Description
Roof Curb, For Fan Base Size 51 1/2 in to 57 in, Curb Height 12 in, Curb Inside Width 46 in to 54 1/2 in, Curb Outside Width 50 in to 58 1/2 in, Material Steel, Standards UL 705, For Use With 51 1/2 in to 57 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Damper Tray Size 50 in x 50 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In (3AZJ7)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In (3AZJ1)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- PORTALS PLUS SM RC-2A Straight Sided Curb, 11"H (32101)
- Dayton Non-Ventilated Roof Curbs