Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV85
Zoro # G0503605
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 41 to 49 1/2
- Curb Square I.D. (In.) 37 to 45 1/2
- Damper Size (In.) 39 to 50 Sq.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZV85
- Zoro # G0503605
- UPC # 190735241714
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 39 to 50 Sq. |
Curb Outside Width | 41 in to 49 1/2 in |
Curb Inside Width | 37 in to 45 1/2 in |
Flashing Flange Width | 4 in |
Damper Tray Size | 39 in to 50 in |
Curb Height | 12 in |
For Fan Base Size | 42 1/2 in to 48 in |
Curb Inside Dimensions | 37 in to 45 1/2 in |
Curb Outside Dimensions | 41 in to 49 1/2 in |
Description
Roof Curb, For Fan Base Size 42 1/2 in to 48 in, Curb Height 12 in, Curb Inside Width 37 in to 45 1/2 in, Curb Outside Width 41 in to 49 1/2 in, Material Steel, Standards UL 705, For Use With 42 1/2 in to 48 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Damper Tray Size 39 in to 50 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20244.10 3PK)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14251.8 12PK)
- ARMSTRONG R46930-001 208/230V Combustion (R46930-001)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD (2RB81)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 27 In (3AZH7)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- PORTALS PLUS SM RC-2A Straight Sided Curb, 11"H (32101)
- Dayton Non-Ventilated Roof Curbs