Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV84
Zoro # G1966544
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 32 1/2 to 41
- Curb Square I.D. (In.) 28 1/2 to 37
- Damper Size (In.) 27 to 39 Sq.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ZV84
- Zoro # G1966544
- UPC # 190735241707
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 27 to 39 Sq. |
Curb Inside Dimensions | 28 1/2 in to 37 in |
For Fan Base Size | 34 in to 39 1/2 in |
Curb Height | 12 in |
Damper Tray Size | 27 in to 39 in |
Curb Outside Width | 32 1/2 in to 41 in |
Flashing Flange Width | 4 in |
Curb Outside Dimensions | 32 1/2 in to 41 in |
Curb Inside Width | 28 1/2 in to 37 in |
Description
Roof Curb, For Fan Base Size 34 in to 39 1/2 in, Curb Height 12 in, Curb Inside Width 28 1/2 in to 37 in, Curb Outside Width 32 1/2 in to 41 in, Material Steel, Standards UL 705, For Use With 34 in to 39 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Damper Tray Size 27 in to 39 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- HEATFAB Gas Vent Pipe (9321-316)
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- Dayton Non-Ventilated Roof Curbs