Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV83
Zoro # G2961262
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 23 1/2 to 32
- Curb Square I.D. (In.) 19 1/2 to 28
- Damper Size (In.) 19 to 27 Sq.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ZV83
- Zoro # G2961262
- UPC # 190735241691
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 19 to 27 Sq. |
Curb Inside Dimensions | 19 1/2 in to 28 in |
Curb Outside Width | 23 1/2 in to 32 in |
Curb Inside Width | 19 1/2 in to 28 in |
Curb Outside Dimensions | 23 1/2 in to 32 in |
Flashing Flange Width | 4 in |
Damper Tray Size | 19 in to 27 in |
For Fan Base Size | 25 in to 30 1/2 in |
Curb Height | 12 in |
Description
Roof Curb, For Fan Base Size 25 in to 30 1/2 in, Curb Height 12 in, Curb Inside Width 19 1/2 in to 28 in, Curb Outside Width 23 1/2 in to 32 in, Material Steel, Standards UL 705, For Use With 25 in to 30 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Damper Tray Size 19 in to 27 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In (3AZJ4)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In (3AZJ1)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD (2RB76)
- DAYTON Roof Curb, Adustable Width (2ZV85)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- Dayton Non-Ventilated Roof Curbs