Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Adustable Width
Mfr # 2ZV82
Zoro # G3316704
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 14 1/2 to 23
- Curb Square I.D. (In.) 10 1/2 to 19
- Damper Size (In.) 12 to 19 Sq.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ZV82
- Zoro # G3316704
- UPC # 190735241684
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 12 to 19 Sq. |
For Fan Base Size | 16 in to 21 1/2 in |
Curb Inside Width | 10 1/2 in to 19 in |
Curb Outside Dimensions | 14 1/2 in to 23 in |
Flashing Flange Width | 4 in |
Curb Outside Width | 14 1/2 in to 23 in |
Damper Tray Size | 12 in to 19 in |
Curb Inside Dimensions | 10 1/2 in to 19 in |
Curb Height | 12 in |
Description
Roof Curb, For Fan Base Size 16 in to 21 1/2 in, Curb Height 12 in, Curb Inside Width 10 1/2 in to 19 in, Curb Outside Width 14 1/2 in to 23 in, Material Steel, Standards UL 705, For Use With 16 in to 21 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Shape Square, Damper Tray Size 12 in to 19 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT PWA CONTROL BOARD MM2 (415771G2S)
- AIRCARE Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak (EA1407)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD (2RB82)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In (3AZH8)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- Dayton Non-Ventilated Roof Curbs