Dayton

Roof Curb, Adjustable Width (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Non-Ventilated Roof Curbs

Key Features

  • Type Adjustable, Nonventilated
  • Curb Height (In.) 6 3/8 in
  • Curb Square O.D. (In.) 32 1/2 to 41
  • Curb Square I.D. (In.) 28 1/2 to 37
  • Damper Size (In.) 27 to 39 Sq.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Curb Height (In.) 6 3/8 in
Damper Size (In.) 27 to 39 Sq.
Curb Height 6 3/8 in
Overall Width 41 in
Damper Tray Size 27 in to 39 in
Curb Outside Width 32 1/2 in to 41 in
For Fan Base Size 34 in to 39 1/2 in
Curb Inside Length 28 1/2 in to 37 in
Flashing Flange Width 1 1/8 in
Curb Inside Width 29 1/2 in to 38 in
Overall W x L 41 in
Curb Outside Dimensions 32 1/2 in to 41 in
Curb Inside Dimensions 28 1/2 in to 37 in x 29 1/2 in to 38 in
Overall Dimensions H x L x W 41 in
Overall H x W 41 in

Description

Roof Curb, For Fan Base Size 34 in to 39 1/2 in, Curb Height 6 3/8 in, Curb Inside Width 29 1/2 in to 38 in, Curb Outside Width 32 1/2 in to 41 in, Material Steel, Standards UL 705, For Use With 34 in to 39 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 28 1/2 in to 37 in, Curb Shape Square, Damper Tray Size 27 in to 39 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.