Dayton

Roof Curb, Adjustable Width (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Non-Ventilated Roof Curbs

Key Features

  • Type Adjustable, Nonventilated
  • Curb Height (In.) 6 3/8 in
  • Curb Square O.D. (In.) 14 1/2 to 23
  • Curb Square I.D. (In.) 10 1/2 to 19
  • Damper Size (In.) 12 to 19 Sq.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Curb Height (In.) 6 3/8 in
Damper Size (In.) 12 to 19 Sq.
Overall Width 23 in
Curb Outside Dimensions 14 1/2 in to 23 in
Damper Tray Size 12 in to 19 in
Curb Inside Dimensions 10 1/2 in to 19 in x 11 1/2 in to 20 in
Overall W x L 23 in
Curb Outside Width 14 1/2 in to 23 in
Overall H x W 23 in
Overall Dimensions H x L x W 23 in
Flashing Flange Width 1 1/8 in
Curb Inside Length 10 1/2 in to 19 in
Curb Inside Width 11 1/2 in to 20 in
Curb Height 6 3/8 in
For Fan Base Size 16 in to 21 1/2 in

Description

Roof Curb, For Fan Base Size 16 in to 21 1/2 in, Curb Height 6 3/8 in, Curb Inside Width 11 1/2 in to 20 in, Curb Outside Width 14 1/2 in to 23 in, Material Steel, Standards UL 705, For Use With 16 in to 21 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 10 1/2 in to 19 in, Curb Shape Square, Damper Tray Size 12 in to 19 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.