Shop All Non-Ventilated Roof Curbs
This Product is Discontinued
Dayton
Roof Curb, Adjustable Width (Discontinued)
Mfr # 3C438
Zoro # G2994914
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable, Nonventilated
- Curb Height (In.) 12 3/8 in
- Curb Square O.D. (In.) 32 1/2 to 41
- Curb Square I.D. (In.) 28 1/2 to 37
- Damper Size (In.) 27 to 39 Sq.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C438
- Zoro # G2994914
- UPC # 190735281000
- Country of Origin Mexico
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 3/8 in |
Damper Size (In.) | 27 to 39 Sq. |
Overall H x W | 44 3/4 in |
Flashing Flange Width | 1 1/8 in |
Overall Dimensions H x L x W | 44 3/4 in |
Overall Width | 44 3/4 in |
Overall W x L | 44 3/4 in |
Curb Inside Dimensions | 28 1/2 in to 37 in x 29 1/2 in to 38 in |
For Fan Base Size | 34 in to 39 1/2 in |
Curb Inside Length | 28 1/2 in to 37 in |
Curb Outside Width | 32 1/2 in to 41 in |
Curb Outside Dimensions | 32 1/2 in to 41 in |
Curb Height | 12 3/8 in |
Damper Tray Size | 27 in to 39 in |
Curb Inside Width | 29 1/2 in to 38 in |
Description
Roof Curb, For Fan Base Size 34 in to 39 1/2 in, Curb Height 12 3/8 in, Curb Inside Width 29 1/2 in to 38 in, Curb Outside Width 32 1/2 in to 41 in, Material Steel, Standards UL 705, For Use With 34 in to 39 1/2 in Square Base, Adjustability Adjustable, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 28 1/2 in to 37 in, Curb Shape Square, Damper Tray Size 27 in to 39 in, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.