Shop All Roof Curb Adapters
Dayton
Roof Curb Adapter, Curb Side Sq O D 26 In
Mfr # 3AZK5
Zoro # G2971692
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Side Square O.D. (In.) 29 1/2 in
- Curb Side Square O.D. (In.) 26 in
- Function Adapts 30 in Fan Base to Fit 26 in Roof Curb
- Bottom Flange Height (In.) 2 1/2 in
- Top Flange Height (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3AZK5
- Zoro # G2971692
- UPC # 190735279830
- Country of Origin United States
- Category Roof Curb Adapters
Dimensions
Bottom Flange Height (In.) | 2 1/2 in |
Top Flange Height (In.) | 2 1/2 in |
For Curb Size | 26 in |
Overall Height | 5 in |
Overall H x W | 5 in |
Curb Side Width | 26 in |
Fan Side Width | 29 1/2 in |
For Fan Base Size | 29 1/2 in |
Overall Dimensions H x L x W | 5 in |
Top Flange Height | 2 1/2 in |
Details
Fan Side Square O.D. (In.) | 29 1/2 in |
Curb Side Square O.D. (In.) | 26 in |
Function | Adapts 30 in Fan Base to Fit 26 in Roof Curb |
Item | Roof Curb Adapter |
Construction Material | Galvanized Steel |
Type | Reducer |
Includes | (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts |
Adapter Type | Reducer |
Material | Steel |
Number of Fasteners per side | 2 |
For Fan Type | Downblast Fans, Filtered Supply Fans, Upblast Fans |
Finish | Galvanized |
Metal Material Thickness | 18 ga |
Curb Material | 18 ga Steel |
Description
Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 29 1/2 in, For Curb Size 26 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 26 in, Fan Side Width 29 1/2 in, Finish Galvanized, Function Adapts 30 in Fan Base to Fit 26 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 6.25" 3 Knot Roof Brush (11941)
- KOCH FILTER Final Filter, MERV14, SH, 24"x24"x12" (110-730-001)
- MAXITROL R9110-515 Green Spring For (R9110-515)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 18 In (3AZK2)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 40 In (3AZL3)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 34 In (3AZL2)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 22 In (3AZK4)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 20 In (3AZK3)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- Dayton Roof Curb Adapters