Shop All Roof Curb Adapters
Dayton
Roof Curb Adapter, Curb Side Sq O D 24 In
Mfr # 6KWP6
Zoro # G3905456
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Side Square O.D. (In.) 25 1/2 in
- Curb Side Square O.D. (In.) 24 in
- Function Adapts a 26 in Fan Base to Fit 24 in Roof Curb
- Type Reducer
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWP6
- Zoro # G3905456
- UPC # 190735367339
- Country of Origin United States
- Category Roof Curb Adapters
Dimensions
Top Flange Height (In.) | 2 1/2 in |
Bottom Flange Height (In.) | 2 1/2 in |
Curb Side Width | 24 in |
For Curb Size | 24 in |
Overall Dimensions H x L x W | 5 in |
For Fan Base Size | 25 1/2 in |
Overall H x W | 5 in |
Top Flange Height | 2 1/2 in |
Fan Side Width | 25 1/2 in |
Overall Height | 5 in |
Details
Fan Side Square O.D. (In.) | 25 1/2 in |
Curb Side Square O.D. (In.) | 24 in |
Function | Adapts a 26 in Fan Base to Fit 24 in Roof Curb |
Type | Reducer |
Construction Material | Galvanized Steel |
Item | Roof Curb Adapter |
Adapter Type | Reducer |
Number of Fasteners per side | 2 |
Metal Material Thickness | 18 ga |
For Fan Type | Downblast Fans, Filtered Supply Fans, Upblast Fans |
Material | Steel |
Finish | Galvanized |
Includes | (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts |
Curb Material | 18 ga Steel |
Description
Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 25 1/2 in, For Curb Size 24 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 24 in, Fan Side Width 25 1/2 in, Finish Galvanized, Function Adapts a 26 in Fan Base to Fit 24 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- TJERNLUND PRODUCTS Combustion Air Intake System, 1170 CFM (PAI-7)
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 15in Dia., 5-7/8inW (1515)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP5)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 34 In (3AZL2)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZK6)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 17 In (3AZK1)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 40 In (3AZL3)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP7)
- Dayton Roof Curb Adapters