Shop All Roof Curb Adapters
Dayton
Roof Curb Adapter, 40-1/2 In., 29-1/2 In.
Mfr # 20UV27
Zoro # G6166596
product price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Side Square O.D. (In.) 29 1/2 in
- Curb Side Square O.D. (In.) 40 1/2 in
- Function Adapts 30 in Fan Base to Fit 40.5 in Roof Curb
- Curb Height (In.) 8 1/2 in
- Type Increaser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UV27
- Zoro # G6166596
- UPC # 190735155844
- Country of Origin United States
- Category Roof Curb Adapters
Dimensions
Curb Height (In.) | 8 1/2 in |
Top Flange Height (In.) | 6 in |
Bottom Flange Height (In.) | 2 1/2 in |
Top Flange Height | 6 in |
Overall H x W | 8 1/2 in |
Curb Side Width | 40 1/2 in |
Overall Dimensions H x L x W | 8 1/2 in |
For Curb Size | 40 1/2 in |
Overall Height | 8 1/2 in |
Fan Side Width | 29 1/2 in |
For Fan Base Size | 29 1/2 in |
Description
Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 29 1/2 in, For Curb Size 40 1/2 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 40 1/2 in, Fan Side Width 29 1/2 in, Finish Galvanized, Function Adapts 30 in Fan Base to Fit 40.5 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 8 1/2 in, Top Flange Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25252.C 4PK)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- PANACEA 30"Blk Fireplace Shovel (15346)
- HONEYWELL Digital Controller (DC120L10001000)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP7)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 20 In (3AZK3)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 40 In (3AZL3)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 18 In (3AZK2)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP5)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 21 In (3AZK8)
- Dayton Roof Curb Adapters