Shop All Roof Ventilator Accessories
Dayton
Roof Curb, 24 In High
Mfr # 4HX57
Zoro # G0486805
product price: $492.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Type Fixed, Ventilated
- Curb Height (In.) 24 in
- Construction 18 Gauge Galvanized Steel
- For Use With NFPA 96, UL 705, UL 762
- Flashing Flange (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX57
- Zoro # G0486805
- UPC # 190735325810
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Curb Height (In.) | 24 in |
Top Flange Surface Width (In.) | 1 3/4 in |
For Fan Base Size | 30 in |
Curb Outside Length | 28 1/2 in |
Curb Outside Dimensions | 28 1/2 in x 28 1/2 in |
Overall Dimensions H x L x W | 28 1/2 in |
Curb Inside Width | 25 in |
Overall Width | 28 1/2 in |
Curb Height | 24 in |
Overall H x W | 28 1/2 in |
Overall W x L | 28 1/2 in |
Curb Outside Width | 28 1/2 in |
Curb Inside Length | 25 |
Flashing Flange Width | 4 in |
Curb Inside Dimensions | 25 x 25 in |
Description
Roof Curb, For Fan Base Size 30 in, Curb Height 24 in, Curb Inside Width 25 in, Curb Outside Width 28 1/2 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Fixed, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 25, Curb Outside Length 28 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- YORK Door, On/Off Switch (S1-024-35738-000)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAFB24-SR-S)
- DAYTON 22" Sq Steel Roof Fan To Curb Hinge Kit (56JN71)
- DAYTON 26" Sq Steel Wall Fan Bracket (56JN61)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN69)
- DAYTON Roof Curb, 18 In High (4HX58)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- EMPIRE VENTILATION Ventilator, Turbine, 6in (TV06G)
- Dayton Roof Ventilator Accessories