Shop All Roof Ventilator Accessories
Dayton
Roof Curb, 24 In High
Mfr # 4HX55
Zoro # G2589571
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Ventilated
- Curb Height (In.) 24 in
- Construction 18 Gauge Galvanized Steel
- For Use With NFPA 96, UL 705, UL 762
- Flashing Flange (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX55
- Zoro # G2589571
- UPC # 190735325797
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Curb Height (In.) | 24 in |
Top Flange Surface Width (In.) | 1 3/4 in |
Curb Inside Dimensions | 17 x 17 in |
For Fan Base Size | 22 in |
Flashing Flange Width | 4 in |
Overall H x W | 20 1/2 in |
Curb Inside Length | 17 |
Curb Outside Length | 20 1/2 in |
Overall W x L | 20 1/2 in |
Curb Outside Width | 20 1/2 in |
Curb Height | 24 in |
Overall Dimensions H x L x W | 20 1/2 in |
Curb Outside Dimensions | 20 1/2 in x 20 1/2 in |
Curb Inside Width | 17 in |
Overall Width | 20 1/2 in |
Description
Roof Curb, For Fan Base Size 22 in, Curb Height 24 in, Curb Inside Width 17 in, Curb Outside Width 20 1/2 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Fixed, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 17, Curb Outside Length 20 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- TECMATE POWERSPORT PRODUCTS IGNITION MATE (TECTS-91)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- DAYTON 26" Sq Steel Wall Fan Bracket (56JN61)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN66)
- DAYTON Hinge Kit (4HX79)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- Dayton Roof Ventilator Accessories