Shop All Roof Ventilator Accessories
Dayton
Roof Curb, 24 In High
Mfr # 4HX54
Zoro # G2760511
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Ventilated
- Curb Height (In.) 24 in
- Construction 18 Gauge Galvanized Steel
- For Use With NFPA 96, UL 705, UL 762
- Flashing Flange (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX54
- Zoro # G2760511
- UPC # 190735325780
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Curb Height (In.) | 24 in |
Top Flange Surface Width (In.) | 1 3/4 in |
Curb Height | 24 in |
Overall Width | 17 1/2 in |
Overall Dimensions H x L x W | 17 1/2 in |
Curb Inside Dimensions | 14 x 14 in |
Curb Outside Width | 17 1/2 in |
Curb Outside Dimensions | 17 1/2 in x 17 1/2 in |
Flashing Flange Width | 4 in |
For Fan Base Size | 19 in |
Curb Outside Length | 17 1/2 in |
Overall H x W | 17 1/2 in |
Curb Inside Width | 14 in |
Overall W x L | 17 1/2 in |
Curb Inside Length | 14 |
Description
Roof Curb, For Fan Base Size 19 in, Curb Height 24 in, Curb Inside Width 14 in, Curb Outside Width 17 1/2 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Fixed, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 14, Curb Outside Length 17 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (12242.10 4PK)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20201.POLY 12PK)
- DAYTON Roof Curb, 24 In High (4HX57)
- DAYTON Roof Curb, 18 In High (4HX58)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- PORTALS PLUS Pedestal Plus Pipe Support With Plumber Strap (34105)
- Dayton Roof Ventilator Accessories