Shop All Roof Ventilator Accessories
Dayton
Roof Curb, 18 In High
Mfr # 4HX58
Zoro # G2787863
product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Type Fixed, Ventilated
- Curb Height (In.) 18 in
- Construction 18 Gauge Galvanized Steel
- For Use With NFPA 96, UL 705, UL 762
- Flashing Flange (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HX58
- Zoro # G2787863
- UPC # 190735325827
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Curb Height (In.) | 18 in |
Top Flange Surface Width (In.) | 1 3/4 in |
For Fan Base Size | 34 in |
Curb Height | 18 in |
Curb Outside Length | 32 1/2 in |
Flashing Flange Width | 4 in |
Curb Inside Dimensions | 29 x 29 in |
Overall Width | 32 1/2 in |
Curb Inside Length | 29 |
Overall H x W | 32 1/2 in |
Overall Dimensions H x L x W | 32 1/2 in |
Curb Outside Dimensions | 32 1/2 in x 32 1/2 in |
Curb Inside Width | 29 in |
Curb Outside Width | 32 1/2 in |
Overall W x L | 32 1/2 in |
Description
Roof Curb, For Fan Base Size 34 in, Curb Height 18 in, Curb Inside Width 29 in, Curb Outside Width 32 1/2 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Fixed, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 29, Curb Outside Length 32 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE REPLACEMENT ACTUATOR 3-WAY (800-719)
- GREENSEAM Duct Collar w/Damper, 16 in W, 6 in (GR6POCR14GA26D)
- HEATFAB Gas Vent Pipe (9405-316)
- HONEYWELL HOME Thermopile, LP/Nat, 750 mV, 35 in L., Quick Connect, PG9 Adapter and Attaching Nut (Q313A1170)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON 19" Sq Steel Roof Fan To Curb Hinge Kit (56JN70)
- DAYTON Roof Curb, 24 In High (4HX62)
- DAYTON Roof Curb, 24 In High (4HX54)
- DAYTON Grease Trap Small (48C174)
- DAYTON Roof Curb, 24 In High (4HX56)
- PORTALS PLUS ER-2A Rail, 12"H x 3 Ft. L (35231)
- Dayton Roof Ventilator Accessories