Shop All Conveyor Supports
Dayton
Roller Stand, Gray, 1544 lb. Capacity
Mfr # 53UH24
Zoro # G9535569
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 1,540 lb
- For Between Frame Width 14 1/4 in
- Min. Height 25 1/2 in
- Max. Height 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UH24
- Zoro # G9535569
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 14 1/4 in |
Min. Height | 25 1/2 in |
Max. Height | 37 1/2 in |
Overall Width | 17 3/8 in |
Adjustable Height - Stands | Yes |
Roller Width | 14 1/8 in |
Height Adjustment (In.) | 25-1/2 to 37-1/2 |
Stand Width (In.) | 17-3/8 |
Overall Length | 6 ft 8 in |
Details
Stand Mobility | Portable |
Stand Load Capacity | 1,540 lb |
Stand Material | Steel |
Color | Gray |
Item | Material Support Table |
Finish | Powder Coated |
Capacity (Lb.) | 132 |
Support Stand/Table Type | Horizontal Roller |
Number of Casters | 0 |
Between Frame (In.) | 14-1/4 |
Type | Medium Duty |
Roller Spacing | 12 in |
Description
Material Support Table, Horizontal Roller, Portable, 1,540 lb Stand Load Capacity, 14 1/8 in Roller Width, 17 3/8 in Overall Width, 25 1/2 in Min. Height, 37 1/2 in Max. Height, Steel Stand Material, Color Gray, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 2,000 Pound (241647)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- Dayton Conveyor Supports