Shop All Limit Switch Arms & Actuators
Dayton
Roller Lvr Arm, 1.5 to 4.06 In. Arm L
Mfr # 12T874
Zoro # G3943256
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 4.63 in
- Roller Dia. 0.63 in
- Roller Width 0.25 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T874
- Zoro # G3943256
- UPC # 190735116081
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 4.63 in |
Roller Dia. | 0.63 in |
Roller Width | 0.25 in |
Arm Width | 1.19 in |
Arm Depth | 1.25 in |
Arm Length - Minimum | 1.5 in |
Arm Length - Maximum | 4.63 in |
Roller Diameter | 0.63 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Roller Position | Front |
Roller Material | Steel |
Actuator Type | Adjustable Roller |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Dayton |
Arm Adjustability | Adjustable |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 1.50 in to 4.63 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.25 in, Roller Material Steel, Arm Width 1.19 in, Arm Depth 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55D)
- Dayton Switches