Shop All Limit Switch Arms & Actuators
Dayton
Roller Lvr Arm, 1.25 to 4.06 In. Arm L
Mfr # 11X476
Zoro # G3941384
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 4.63 in
- Roller Dia. 0.63 in
- Roller Width 0.63 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11X476
- Zoro # G3941384
- UPC # 190735111680
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 4.63 in |
Roller Dia. | 0.63 in |
Roller Width | 0.63 in |
Arm Depth | 1.25 in |
Arm Width | 1.19 in |
Arm Length - Maximum | 4.63 in |
Roller Diameter | 0.63 in |
Arm Length - Minimum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Roller Position | Front |
Roller Material | Steel |
Arm Material | Steel |
Actuator Type | Adjustable Roller |
Actuator Style | Rotary Lever Roller |
Arm Adjustability | Adjustable |
Compatible with Brand | Dayton |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 1.50 in to 4.63 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Steel, Roller Material Steel, Arm Width 1.19 in, Arm Depth 1.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 10 in H, 6 in D, NEAM 4X, Hinged (HW-CC100806CHSC)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLLU650.X)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- Dayton Limit Switch Arms & Actuators