Shop All Switch Accessories
Dayton
Roller Lever Arm, 2 In. Arm L
Mfr # 4VZC8
Zoro # G2741121
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA8, 4VZC4, 4VZC6, Mfr. No. 4VZA3
- Arm Length 2 in
- Arm Width 0.8 in
- Roller Position Offset
- Arm Material Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VZC8
- Zoro # G2741121
- UPC # 190735336540
- Country of Origin Brazil
- Category Switch Accessories
Dimensions
Arm Length | 2 in |
Arm Width | 0.8 in |
Roller Dia. | 0.78 in |
Arm Depth | 0.84 in |
Roller Width | 0.27 in |
Roller Diameter | 0.78 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA8, 4VZC4, 4VZC6, Mfr. No. 4VZA3 |
Roller Position | Offset |
Arm Material | Zamak |
Roller Material | Metalic |
Actuator Type | Standard Roller |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Dayton |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA8, 4VZC4, 4VZC6, Mfr. No. 4VZA3, Arm Length 2 in, Roller Position Offset, Roller Dia. 0.78 in, Roller Width 0.27 in, Arm Material Zamak, Roller Material Metalic, Arm Width 0.8 in, Arm Depth 0.84 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- CONDOR USA Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5 (PN225)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RGSCA211-RB-B-O)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- Dayton Switch Accessories