Shop All Switch Accessories
Dayton
Roller Lever Arm, 2 In. Arm L
Mfr # 4VZC7
Zoro # G0622011
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA7, 4VZA8, 4VZC6, Mfr. No. 4VZA3
- Roller Material Plastic
- Arm Material Zamak
- Arm Depth 0.84 in
- Arm Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VZC7
- Zoro # G0622011
- UPC # 190735336533
- Country of Origin Brazil
- Category Switch Accessories
Dimensions
Arm Depth | 0.84 in |
Arm Length | 2 in |
Roller Width | 0.27 in |
Roller Dia. | 0.78 in |
Arm Width | 0.8 in |
Arm Length - Maximum | 2 in |
Roller Diameter | 0.78 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA7, 4VZA8, 4VZC6, Mfr. No. 4VZA3 |
Roller Material | Plastic |
Arm Material | Zamak |
Actuator Type | Standard Roller |
Roller Position | Offset |
Shop By | Closeouts |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Dayton |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 4VZA2, 4VZA4, 4VZA5, 4VZA6, 4VZA7, 4VZA8, 4VZC6, Mfr. No. 4VZA3, Arm Length 2 in, Roller Position Offset, Roller Dia. 0.78 in, Roller Width 0.27 in, Arm Material Zamak, Roller Material Plastic, Arm Width 0.8 in, Arm Depth 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- REES Palm Switch Actuator Guard, Orange (04949000)
- REES Standard Legend Plate, Blank (09001001)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- Dayton Switches