Shop All Limit Switch Arms & Actuators
Dayton
Roller Lever Arm, 1.38 In. Arm L
Mfr # 12T862
Zoro # G3959471
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.38 in
- Roller Dia. 0.63 in
- Roller Width 0.63 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T862
- Zoro # G3959471
- UPC # 190735115961
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.38 in |
Roller Dia. | 0.63 in |
Roller Width | 0.63 in |
Arm Width | 0.8 in |
Arm Depth | 1.02 in |
Arm Length - Maximum | 1.38 in |
Roller Diameter | 0.63 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Roller Position | Front |
Actuator Type | Standard Roller |
Roller Material | Nylon |
Shop By | Closeouts |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Dayton |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 1.38 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.63 in, Roller Material Nylon, Arm Width 0.8 in, Arm Depth 1.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T876)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- Dayton Switches