Shop All Limit Switch Arms & Actuators
Dayton
Roller Lever Arm, 1.38 In. Arm L
Mfr # 11X443
Zoro # G4169496
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.38 in
- Roller Dia. 0.63 in
- Roller Width 0.63 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11X443
- Zoro # G4169496
- UPC # 190735111352
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.38 in |
Roller Dia. | 0.63 in |
Roller Width | 0.63 in |
Arm Width | 0.8 in |
Arm Depth | 1.02 in |
Roller Diameter | 0.63 in |
Arm Length - Maximum | 1.38 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Roller Position | Front |
Roller Material | Steel |
Arm Material | Steel |
Actuator Type | Standard Roller |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Dayton |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 1.38 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Steel, Roller Material Steel, Arm Width 0.8 in, Arm Depth 1.02 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T876)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- Dayton Limit Switch Arms & Actuators