Shop All Workstands
Dayton
Roller Head, 16-1/4 x 12 in.
Mfr # 6Z766
Zoro # G0491696
original price:
$79.67
66% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Type Roller Head
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z766
- Zoro # G0491696
- UPC # 190735374887
- Country of Origin China
- Category Workstands
Details
Color | Gray |
Material | Steel |
Item | Roller Head |
Type | Roller Head |
Shop By | Closeouts |
Description
Roller Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- DAYTON V-Head Roller Support Stand, 14 x 14 in. (6Z765)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1948)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- Dayton Workstands