Shop All Roller Chains
Dayton
Roller Chain, Riveted, 80 ANSI, 10 ft.
Mfr # 2YDW9
Zoro # G0655155
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDW9
- Zoro # G0655155
- UPC # 190735237533
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft |
Chain Overall Width | 1.34 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Hole Dia. | 0.311" |
Chain Size - Sprockets | 80 |
ANSI Chain Size | 80 |
Roller Link Plate Height | 0.95 in |
Outside Pin Dia. | 0.312 in |
Pin Length | 1.34 in |
Overall Width | 0.386" |
Inside Pin Dia. | 0.312 in |
Length | 10 ft. |
Roller Dia. | 0.625" |
Overall Length | 10 ft |
Inside Width | 0.625 in |
Pin Hole Diameter | 0.312 in |
Plate Height | 0.95 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 0.312 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.34 in, Roller Diameter 5/8 in, Tensile Strength 12,500 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Standard Riveted, Working Load Limit 3,300 lb, Features Factory Preloading, Lube-Grooved Bushings, and Prelubrication Minimize Wear Elongation, Fully Interchangeable With Other ANSI Roller Chains, Finish Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- DAYTON Roller Chain, Riveted, 41 ANSI, 100 ft. (2YDX7)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- Dayton Roller Chains