Shop All Roller Chains
Dayton
Roller Chain, Riveted, 80-2 ANSI, 10 ft.
Mfr # 2YDY9
Zoro # G2705157
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY9
- Zoro # G2705157
- UPC # 190735237717
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 80-2 |
Chain Length | 10 ft |
Chain Overall Width | 2.49 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Outside Pin Dia. | 0.312 in |
Roller Dia. | 0.625" |
Chain Size - Sprockets | 80-2 |
Hole Dia. | 0.311" |
Roller Link Plate Height | 0.95 in |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | 80-2 |
Pin Length | 2.49 in |
Overall Width | 2.543" |
Length | 10 ft. |
Overall Length | 10 ft |
Roller Diameter | 5/8 in |
Plate Height | 0.95 in |
Pin Hole Diameter | 0.312 in |
Inside Width | 0.625 in |
Pin Outside Diameter | 0.312 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 2.49 in, Roller Diameter 5/8 in, Tensile Strength 25,000 lbf, Pitch 1 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Standard Riveted, Working Load Limit 5,600 lb, Features Hardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube-Grooved Bushings Help to Minimize Wear, Finish Blank, Heavy Series No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-377, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 377 (377)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- LOCK-EASE General Purpose Lubricant Spray 3 oz (LE-5)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.78-in. Outside Dia., 0.61-in. Width (LM11949/10)
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- DAYTON Roller Chain (MH29PH1402G)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Riveted, 50NP ANSI, 10 ft. (2YDZ3)
- BEARINGS LTD Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8in Pitch - 10ft Box (50-2R 10FT)
- Dayton Roller Chains