Shop All Roller Chains
Dayton
Roller Chain, Riveted, 60SS ANSI, 10 ft.
Mfr # 2YDZ7
Zoro # G1271627
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YDZ7
- Zoro # G1271627
- UPC # 190735237786
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.06 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Pin Length | 1.06 in |
Outside Pin Dia. | 0.233 in |
Overall Width | 1.049" |
Hole Dia. | 0.233" |
Roller Dia. | 0.469" |
ANSI Chain Size | 60SS |
Roller Link Plate Height | 0.709 in |
Chain Size - Sprockets | 60 |
Length | 10 ft. |
Inside Pin Dia. | 0.233 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 0.233 in |
Overall Length | 10 ft |
Inside Width | 0.5 in |
Pin Hole Diameter | 0.233 in |
Plate Height | 0.709 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.06 in, Roller Diameter 15/32 in, Tensile Strength 4,224 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 230 lb, Finish Natural, Heavy Series No, Material Grade Type 304, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- MONARCH Pump Assembly (500216312171510)
- NTN Eccentric Locking Collar (EL205-100)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 50 ANSI, 10 ft. (2YDW7)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON Roller Chain, Riveted, 41 ANSI, 100 ft. (2YDX7)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- Dayton Roller Chains