Shop All Roller Chains
Dayton
Roller Chain, Riveted, 60NP ANSI, 10 ft.
Mfr # 2YDZ4
Zoro # G3363997
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDZ4
- Zoro # G3363997
- UPC # 190735237755
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.06 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Roller Dia. | 0.469" |
Overall Width | 1.049" |
Hole Dia. | 0.233" |
Outside Pin Dia. | 0.233 in |
Pin Length | 1.06 in |
Roller Link Plate Height | 0.709 in |
Inside Pin Dia. | 0.233 in |
Length | 10 ft. |
ANSI Chain Size | 60NP |
Chain Size - Sprockets | 60 |
Overall Length | 10 ft |
Pin Outside Diameter | 0.233 in |
Inside Width | 0.5 in |
Roller Diameter | 15/32 in |
Plate Height | 0.709 in |
Pin Hole Diameter | 0.233 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.06 in, Roller Diameter 15/32 in, Tensile Strength 7,030 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 1,584 lb, Finish Nickel Plated, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.233 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- DAYTON Roller Chain, Riveted, 41 ANSI, 100 ft. (2YDX7)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- SENQCIA INSPIRE SERIES C2082Hp Riv Hp ASME/ANSI Dbl Pit Chn Large Roller 10Ft Bx 2" Pit, PK10 (C2082HPRB)
- Dayton Chains & Chain Sprockets