Shop All Roller Chains
Dayton
Roller Chain, Riveted, 60 ANSI, 100 ft.
Mfr # 2YDX9
Zoro # G3318567
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDX9
- Zoro # G3318567
- UPC # 190735237625
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 100 ft |
Chain Overall Width | 1.06 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Outside Pin Dia. | 0.233 in |
Roller Link Plate Height | 0.709 in |
Overall Width | 1.049" |
Hole Dia. | 0.233" |
Chain Size - Sprockets | 60 |
Length | 100 ft. |
Roller Dia. | 0.469" |
Pin Length | 1.06 in |
ANSI Chain Size | 60 |
Inside Pin Dia. | 0.233 in |
Inside Width | 0.5 in |
Plate Height | 0.709 in |
Overall Length | 100 ft |
Pin Outside Diameter | 0.233 in |
Roller Diameter | 15/32 in |
Pin Hole Diameter | 0.233 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 60, Chain Overall Width 1.06 in, Roller Diameter 15/32 in, Tensile Strength 7,030 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 1,980 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.233 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- DAYTON Roller Chain, Riveted, 35-2 ANSI, 10 ft. (2YDY5)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- DAYTON Roller Chain, Riveted, 50 ANSI, 10 ft. (2YDW7)
- BEARINGS LTD Tritan Precision Ansi Nickel Plated Roller Chain - 25-1np - 1/4in Pitch - 10ft Box (25-1NP 10FT)
- Dayton Roller Chains