Shop All Roller Chains
Dayton
Roller Chain, Riveted, 60-2 ANSI, 10 ft.
Mfr # 2YDY8
Zoro # G1220667
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY8
- Zoro # G1220667
- UPC # 190735237700
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 60-2 |
Chain Length | 10 ft |
Chain Overall Width | 1.95 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Overall Width | 1.961" |
ANSI Chain Size | 60-2 |
Roller Dia. | 0.469" |
Chain Size - Sprockets | 60-2 |
Length | 10 ft. |
Outside Pin Dia. | 0.233 in |
Roller Link Plate Height | 0.709 in |
Hole Dia. | 0.233" |
Pin Length | 1.95 in |
Inside Pin Dia. | 0.233 in |
Plate Height | 0.709 in |
Roller Diameter | 15/32 in |
Inside Width | 0.5 in |
Pin Outside Diameter | 0.233 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.233 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.95 in, Roller Diameter 15/32 in, Tensile Strength 14,060 lbf, Pitch 3/4 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 3,300 lb, Features Hardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube-Grooved Bushings Help to Minimize Wear, Finish Blank, Heavy Series No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-141621 Steel Reducer Bushing (SRB-141621)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 40-2 ANSI, 10 ft. (2YDY6)
- DAYTON Roller Chain (MH29PH1402G)
- SENQCIA INSPIRE SERIES 160H Heavy Series Roller Link ASME/ANSI Std Roller Chain, 2" Pitch, PK3 (160HRL)
- Dayton Roller Chains